missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ EcoPolyBlend™ Spill Tray

Lightweight and low-profile design for small-scale spill control
$161.85 - $293.36
Specifications
| Color | Black |
|---|---|
| Material | Polyethylene |
| Type | Spill Tray |
| For Use With (Application) | Perfect for pouring and filling applications |
| Resistant | Chemical |
| Catalog Number | Mfr. No. | Capacity (English) | Depth (English) | Width (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Depth (English) | Width (English) | Price | Quantity & Availability | |||
19075351
![]() |
Justrite™
28716 |
20 gal. | 26 in. | 38 in. |
Each for $272.28
|
|
|||
19075350
![]() |
Justrite™
28715 |
12 gal. | 16 in. | 46 in. |
Each for $161.85
|
|
|||
19075353
![]() |
Justrite™
28718 |
23 gal. | 34 in. | 37.75 in. |
Each for $280.02
|
|
|||
|
19075354
|
Justrite™
28719 |
29 gal. | 33 in. | 47 in. |
Each for $293.36
|
|
|||
Description
- Eco-friendly: made of 100% recycled polyethylene
- Will not rust or corrode
- Raised rib bottom to add rigidity
- Rated for service temperatures between -34 to +49°C (-30° to +120°F)
Specifications
| Black | |
| Spill Tray | |
| Chemical | |
| 13.97 cm |
| Polyethylene | |
| Perfect for pouring and filling applications | |
| 5.5 in. |