missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Spill Tray
GREENER_CHOICE

Catalog No. 19075351
Change view
Click to view available options
Capacity (English):
12 gal.
20 gal.
23 gal.
29 gal.
Depth (English):
16 in.
26 in.
33 in.
34 in.
Width (English):
37.75 in.
38 in.
46 in.
47 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Depth (English) Width (English)
19075351 20 gal. 26 in. 38 in.
19075350 12 gal. 16 in. 46 in.
19075353 23 gal. 34 in. 37.75 in.
19075354 29 gal. 33 in. 47 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19075351 Supplier Justrite™ Supplier No. 28716

Lightweight and low-profile design for small-scale spill control

  • Eco-friendly: made of 100% recycled polyethylene
  • Will not rust or corrode
  • Raised rib bottom to add rigidity
  • Rated for service temperatures between -34 to +49°C (-30° to +120°F)

Specifications

Color Black
Capacity (English) 20 gal.
Capacity (Metric) 75 L
Material Polyethylene
Type Spill Tray
For Use With (Application) Perfect for pouring and filling applications
Resistant Chemical
Width (English) 38 in.
Width (Metric) 96.5 cm
Height (English) 5.5 in.
Height (Metric) 13.97 cm
Depth (English) 26 in.
Depth (Metric) 66.04 cm
Show More Show Less