missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Drip Can

Catalog No. 19018378
Change view
Click to view available options
Capacity (English):
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19018378 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19018378 Supplier Justrite™ Supplier No. 10376

missing translation for 'validMainframeMsg'

Ideal for use with flammable liquids

  • Constructed of 24-gauge premium steel coated with a durable powder-coat paint finish
  • Perforated metal fire baffle acts as a flame arrester to protect contents from fire exposure
  • Catches up to 3.79L(1 gal.) of liquid
  • Top removes for quick cleaning
  • Convenient side handles provide easy portability
  • Size: 23.8cm O.D. x 11.4cm H (9.38 x 4.5 in.)

Specifications

Certifications/Compliance FM
Product Type Drip Can
Capacity (English) 1 gal.
Capacity (Metric) 3.7 L
For Use With (Application) For Flammable Liquids
Material Steel
Finish Powder Paint
Includes Handles, Spill Cap
Height (English) 4.5 in.
Height (Metric) 11.4 cm
Diameter (English) Inner 9.38 in.
Diameter (Metric) Inner 23.8 cm
Weight (English) 3 lb.
Weight (Metric) 1.3 Kg
Show More Show Less