missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Prefabricated Quick-Disconnect Safety Disposal Cans

For continuous collection of HPLC waste flow
$770.50 - $1,942.23
Specifications
| Certifications/Compliance | FM, OSHA, EPA |
|---|---|
| Color | White |
| Quantity | 1 Ea. |
| For Use With (Application) | For continuous collection of HPLC waste flow |
| Material | Polyethylene |
| Catalog Number | Mfr. No. | Capacity (English) | Diameter (Metric) Outer | Height (Metric) | Includes | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Diameter (Metric) Outer | Height (Metric) | Includes | Price | Quantity & Availability | ||
19040858
![]() |
Justrite™
PP12755 |
5 gal. | 30.5 cm | 50.8 cm | Polypropylene Fittings |
Each for $1,027.38
|
|
||
19040880
![]() |
Justrite™
PP12752 |
2 gal. | 30.5 cm | 37.5 cm | Polypropylene Fittings |
Each for $1,001.83
|
|
||
|
19052376
|
Justrite™
JMC12160 |
1 gal. | 19.7 cm | 32.4 cm | Polypropylene Fittings |
Each for $770.50
|
|
||
19059379
![]() |
Justrite™
TF12752 |
2 gal. | 30.5 cm | 37.5 cm | Stainless Steel Fittings |
Each for $1,891.18
|
|
||
191302718
![]() |
Justrite™
BY12752 |
2 gal. | 30.5 cm | 37.5 cm | SS/PP Fittings |
Each for $1,566.41
|
|
||
19160382
![]() |
Justrite™
BY12755 |
5 gal. | 30.5 cm | 50.8 cm | SS/PP Fittings |
Each for $1,510.73
|
|
||
19059378
![]() |
Justrite™
TF12755 |
5 gal. | 30.5 cm | 37.5 cm | Stainless Steel Fittings |
Each for $1,942.23
|
|
||
Description
For continuous collection of HPLC waste flow
Polyethylene can with quick-disconnect system permits “hands-free” liquid waste accumulation for maximum protection against chemicals. Suitable for pump-fed or gravity flow HPLC waste methods.
- Allows free flow of liquid from outside source into FM-approved polyethylene disposal can
- Two fittings accommodate tubing with 0.25 to 0.375 in. diameter (0.6 to 1.0cm)
- Built-in pressure-relief prevents excessive pressure in extreme temperatures
- Translucent white color makes detection of liquid level easy
- Available with stainless-steel fitting with PTFE O-rings or economical polypropylene fitting with EPDM O-rings
† Oval-shaped can.
Order Info
- Tubing not supplied with containers. Contact your Fisher Safety Customer Representative at 1-800-772-6733 to order replacement stainless-steel fitting (Cat. No. 19-160-367), replacement filter for stainless-steel fittings (19-052-373), or replacement filter for polypropylene fittings (19-052-372).
- Optional two-stage coalescing/carbon filters snap into the quick-disconnect fitting to minimize odors by capturing 99% of liquid particulates in gaseous vapors; available separately (19-052-373 for stainless-steel fittings and 19-052-371 for polypropylene fittings).
Certifications
FM approved.
Compliance
Meets OSHA and EPA requirements.
Specifications
| FM, OSHA, EPA | |
| 1 Ea. | |
| Polyethylene |
| White | |
| For continuous collection of HPLC waste flow | |
| Safety Disposal Can |