missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Prefabricated Quick-Disconnect Safety Disposal Cans
GREENER_CHOICE

Catalog No. 19160382
Change view
Click to view available options
Capacity (English):
1 gal.
2 gal.
5 gal.
Diameter (Metric) Outer:
19.7 cm
30.5 cm
Height (Metric):
32.4 cm
37.5 cm
50.8 cm
Includes:
Polypropylene Fittings
SS/PP Fittings
Stainless Steel Fittings
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Diameter (Metric) Outer Height (Metric) Includes
19160382 5 gal. 30.5 cm 50.8 cm SS/PP Fittings
19040858 5 gal. 30.5 cm 50.8 cm Polypropylene Fittings
19040880 2 gal. 30.5 cm 37.5 cm Polypropylene Fittings
19052376 1 gal. 19.7 cm 32.4 cm Polypropylene Fittings
19059379 2 gal. 30.5 cm 37.5 cm Stainless Steel Fittings
191302718 2 gal. 30.5 cm 37.5 cm SS/PP Fittings
19059378 5 gal. 30.5 cm 37.5 cm Stainless Steel Fittings
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19160382 Supplier Justrite™ Supplier No. BY12755

For continuous collection of HPLC waste flow

Polyethylene can with quick-disconnect system permits “hands-free” liquid waste accumulation for maximum protection against chemicals. Suitable for pump-fed or gravity flow HPLC waste methods.

  • Allows free flow of liquid from outside source into FM-approved polyethylene disposal can
  • Two fittings accommodate tubing with 0.25 to 0.375 in. diameter (0.6 to 1.0cm)
  • Built-in pressure-relief prevents excessive pressure in extreme temperatures
  • Translucent white color makes detection of liquid level easy
  • Available with stainless-steel fitting with PTFE O-rings or economical polypropylene fitting with EPDM O-rings

Order Info

  • Tubing not supplied with containers. Contact your Fisher Safety Customer Representative at 1-800-772-6733 to order replacement stainless-steel fitting (Cat. No. 19-160-367), replacement filter for stainless-steel fittings (19-052-373), or replacement filter for polypropylene fittings (19-052-372).
  • Optional two-stage coalescing/carbon filters snap into the quick-disconnect fitting to minimize odors by capturing 99% of liquid particulates in gaseous vapors; available separately (19-052-373 for stainless-steel fittings and 19-052-371 for polypropylene fittings).

Certifications

FM approved.

Compliance

Meets OSHA and EPA requirements.

† Oval-shaped can.

Specifications

Capacity (Metric) 19 L
Certifications/Compliance FM, OSHA, EPA
Diameter (Metric) Outer 30.5 cm
Diameter (English) Outer 12 in.
Capacity (English) 5 gal.
Color White
Height (Metric) 50.8 cm
Quantity 1 Ea.
Diameter (Metric) Opening 9.3 cm
Includes SS/PP Fittings
For Use With (Application) For continuous collection of HPLC waste flow
Height (English) 20 in.
Material Polyethylene
Product Type Safety Disposal Can
Show More Show Less