missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Chemcor™ Piggyback Corrosives/Acids Safety Cabinet, 2 Doors, Blue

Justrite Chemcor™ Piggyback Corrosives/Acid Safety Cabinet offers corrosion and fire protection.
Supplier: Justrite™ 8917022
Description
- Flame-coated thermoplastic liner
- 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
- Seam-free surface
- Non-porous surface resists staining and cleans-up easily
- Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
- Blue color
- Piggyback style
- Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
- Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
- Sure-grip™ Handles
Certifications
FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation
Compliance
FM Approved and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code
Chemical Identifiers
| 14.56 in. | |
| 37 cm | |
| 18 in. | |
| Piggyback Storage Cabinet | |
| Flammables | |
| 2 | |
| 39.5 in. | |
| 100.3 cm |
| 45.7 cm | |
| Blue | |
| Steel (CR) | |
| 43 in. | |
| ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat | |
| Epoxy, Thermoplastic | |
| 109 cm |
Specifications
| Piggyback Storage Cabinet | |
| 49.5 cm | |
| 109 cm | |
| 45.7 cm | |
| 100.3 cm | |
| 1 | |
| 43 in. | |
| 149 lb. | |
| 39.5 in. | |
| Blue | |
| 24 in. | |
| ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat | |
| 14.56 in. |
| 14.56 x 39.5 x 19.5 in. | |
| 2 | |
| 60.9 cm | |
| 37 cm | |
| 68 kg | |
| 17 gal. (64 L) | |
| Flammables | |
| Epoxy, Thermoplastic | |
| 19.5 in. | |
| Manual-close | |
| FM, NFPA, OSHA | |
| Steel (CR) | |
| 18 in. |