missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Chemcor™ Piggyback Corrosives/Acids Safety Cabinet, 2 Doors, Blue
GREENER_CHOICE

Catalog No. p-3499515
Change view
Click to view available options
Load Bearing Capacity:
12 gal. (45 L)
17 gal. (64 L)
Height (English) Exterior:
18 in.
24 in.
Certifications/Compliance:
FM, NFPA, OSHA
FM, NFPA, OSHA, U (NFPA)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity Height (English) Exterior Certifications/Compliance
19159721 12 gal. (45 L) 18 in. FM, NFPA, OSHA
19159825 17 gal. (64 L) 24 in. FM, NFPA, OSHA, U (NFPA)
19159722 17 gal. (64 L) 24 in. FM, NFPA, OSHA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19159721 Supplier Justrite™ Supplier No. 8913022
Only null left

Justrite Chemcor™ Piggyback Corrosives/Acid Safety Cabinet offers corrosion and fire protection.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Piggyback style
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Sure-grip™ Handles

Certifications

FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation

Compliance

FM Approved and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Product Type Piggyback Storage Cabinet
Dimensions (D x W x H) Interior 14.56 x 39.5 x 13 in.
Load Bearing Capacity 12 gal. (45 L)
Depth (Metric) Exterior 45.7 cm
Width (Metric) Interior 100.3 cm
Depth (Metric) Interior 37 cm
Width (Metric) Exterior 109 cm
Height (Metric) Interior 33 cm
Height (Metric) Exterior 45.7 cm
Weight (Metric) 59 kg
No. of Doors 2
For Use With (Application) Flammables
Material Steel (CR)
Certifications/Compliance FM, NFPA, OSHA
Depth (English) Exterior 18 in.
Weight (English) 130 lb.
Depth (English) Interior 14.56 in.
Surface Coating Epoxy, Thermoplastic
Height (English) Interior 13 in.
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
Width (English) Interior 39.5 in.
Color Blue
Door Style Manual-close
Height (English) Exterior 18 in.
Width (English) Exterior 43 in.
Show More Show Less