missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Chemcor™ Corrosives/Acid Safety Cabinet

Justrite Chemcor™ Corrosives/Acid Safety Cabinet offers corrosion and fire protection.
$6,793.42 - $7,764.87
Specifications
| Certifications/Compliance | FM, NFPA, OSHA |
|---|---|
| Description | Liner: Flame-coated thermoplastic |
| Color | Blue |
| Height (English) Exterior | 65 in. |
| Material | Steel (CR) |
| Catalog Number | Mfr. No. | Door Style | Load Bearing Capacity | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Door Style | Load Bearing Capacity | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||
19159715
![]() |
Justrite™
8960022 |
Manual-close | 60 gal. (227 L) | 30.34 x 30.75 x 60.5 in. |
Each for $7,764.87
|
|
|||
19159718
![]() |
Justrite™
8945022 |
Manual-close | 45 gal. (170 L) | 14.56 x 39.5 x 60.5 in. |
Each for $6,793.42
|
|
|||
19159818
![]() |
Justrite™
8960222 |
Self-close | 60 gal. (227 L) | 30.34 x 30.75 x 60.5 in. |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Flame-coated thermoplastic liner
- 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
- Seam-free surface
- Non-porous surface resists staining and cleans-up easily
- Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
- Blue color
- Available in standard 30, 45 and 60 gal. (114, 170 and 227L) sizes
- Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
- Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
- Sure-grip™ Handles
Compliance
Retains FM Approval and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code
Specifications
| FM, NFPA, OSHA | |
| Blue | |
| Steel (CR) | |
| 60.5 in. | |
| 153.7 cm | |
| 2 | |
| Epoxy |
| Liner: Flame-coated thermoplastic | |
| 65 in. | |
| Flammables | |
| 165.1 cm | |
| ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat | |
| 2 |