missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Chemcor™ Corrosives/Acid Safety Cabinet
GREENER_CHOICE

Catalog No. 19159818
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Door Style:
Manual-close
Self-close
Load Bearing Capacity:
45 gal. (170 L)
60 gal. (227 L)
Dimensions (D x W x H) Interior:
14.56 x 39.5 x 60.5 in.
30.34 x 30.75 x 60.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Load Bearing Capacity Dimensions (D x W x H) Interior
19159818 Self-close 60 gal. (227 L) 30.34 x 30.75 x 60.5 in.
19159715 Manual-close 60 gal. (227 L) 30.34 x 30.75 x 60.5 in.
19159718 Manual-close 45 gal. (170 L) 14.56 x 39.5 x 60.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 missing translation for 'options'
Catalog No. 19159818 missing translation for 'mfr' Justrite™ missing translation for 'supplierNo' 8960222

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Justrite Chemcor™ Corrosives/Acid Safety Cabinet offers corrosion and fire protection.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Available in standard 30, 45 and 60 gal. (114, 170 and 227L) sizes
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Sure-grip™ Handles

Compliance

Retains FM Approval and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Dimensions (D x W x H) Interior 30.34 x 30.75 x 60.5 in.
Product Type Corrosives and Acids Safety Cabinet
Load Bearing Capacity 60 gal. (227 L)
Door Style Self-close
Height (Metric) Interior 153.7 cm
Description Liner: Flame-coated thermoplastic
Width (Metric) Exterior 86.4 cm
Certifications/Compliance FM, NFPA, OSHA
Depth (English) Exterior 34 in.
Depth (Metric) Exterior 86.4 cm
Width (English) Exterior 34 in.
Weight (Metric) 168 kg
Width (Metric) Interior 78 cm
For Use With (Application) Flammables
Height (English) Interior 60.5 in.
No. of Doors 2
Depth (English) Interior 30.34 in.
Height (English) Exterior 65 in.
Height (Metric) Exterior 165.1 cm
Depth (Metric) Interior 77.1 cm
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
No. of Shelves 2
Color Blue
Material Steel (CR)
Weight (English) 370 lb.
Surface Coating Epoxy
Width (English) Interior 30.75 in.
Show More Show Less