missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Surface Treated SterileTissue Culture Plates
Description
- Uniform well volume to ensure equal growth surface area
- Well surface smooth, free from striation to maximize usable growth area
- Raised rims on wells with uniform rings on lid to reduce evaporation
- Single position lid reduces risks of cross-contamination, handling mistakes
- Alphanumeric code on wells for easy identification
- Suitable for all common instruments, automation
- Sterilized by gamma irradiation
- Non-pyrogenic
Warranty
Three years
Specifications
Specifications
| Certifications/Compliance | CE |
| Bottom Shape | Flat |
| Capacity (Metric) | 1.5 mL |
| Color | Natural |
| Culture Area | 1.96 cm2 |
| Material | Polystyrene |
| Shape | Rectangular |
| Sterility | Sterile |
| Surface Treatment | Standard |
| Type | Cell Culture Plate |
| Show More |