missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Jade Nitrile Coated Gloves

Landfill biodegradable ZeroWaste™ nylon Jade Nitrile Coated Gloves degrade in 5 years in anaerobic landfill conditions (ASTM D5511), Eco-conscious biodegradable nitrile coating engineered with Reclaim™ technology.

$7.45 - $44.75

Specifications

Certifications/Compliance ASTM D5511
Construction Seamless Knit
Cuff Material Spandex
Coating Material Nitrile
Color Green, Black
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17-099-960
View Documents
Watson Gloves
329S
Small
Case of 6 Pair for $44.75
Only null left
 
17-099-906
View Documents
Watson Gloves
329M
Medium
Case of 6 Pair for $44.75
Only null left
 
17-099-808
View Documents
Watson Gloves
329L
Large
Pair for $7.45
Only null left
 
Description

Description

  • Landfill biodegradable ZeroWaste™ nylon seamless knit degrades in 5 years in anaerobic landfill conditions (ASTM D5511)
  • Eco-conscious biodegradable nitrile coating engineered with Reclaim™ technology
  • Conductive coating on palm and fingers can be used on all touchscreen devices
  • Ergonomically formed to help reduce hand fatigue
  • Snug-fitting seamless knit wrist keeps out dirt and debris
  • Made for a woman’s hand
  • Will show up to 48% biodegradation in 609 days (ASTM D5511). Once biodegradation begins, the gloves are converted into biogas and create energy to fuel our homes, businesses, and communities.
Specifications

Specifications

ASTM D5511
Spandex
Green, Black
Standard
Nitrile, Nylon
Full-hand Mitt
Women's
Continuous Knit
9 in.
Seamless Knit
Nitrile
Smooth
Ambidextrous
Seamless Knit Gloves
Industrial, Gardening, Yard Work, General Labor
Green
15
22 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'