missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Jade Nitrile Coated Gloves
Landfill biodegradable ZeroWaste™ nylon Jade Nitrile Coated Gloves degrade in 5 years in anaerobic landfill conditions (ASTM D5511), Eco-conscious biodegradable nitrile coating engineered with Reclaim™ technology.
Supplier: Watson Gloves 329L
Description
- Landfill biodegradable ZeroWaste™ nylon seamless knit degrades in 5 years in anaerobic landfill conditions (ASTM D5511)
- Eco-conscious biodegradable nitrile coating engineered with Reclaim™ technology
- Conductive coating on palm and fingers can be used on all touchscreen devices
- Ergonomically formed to help reduce hand fatigue
- Snug-fitting seamless knit wrist keeps out dirt and debris
- Made for a womanâs hand
- Will show up to 48% biodegradation in 609 days (ASTM D5511). Once biodegradation begins, the gloves are converted into biogas and create energy to fuel our homes, businesses, and communities.
Specifications
| ASTM D5511 | |
| Spandex | |
| Green, Black | |
| Standard | |
| Nitrile, Nylon | |
| Large | |
| Industrial, Gardening, Yard Work, General Labor | |
| Green | |
| 15 | |
| 22 cm |
| Seamless Knit | |
| Nitrile | |
| Smooth | |
| Ambidextrous | |
| Seamless Knit Gloves | |
| Full-hand Mitt | |
| Women's | |
| Continuous Knit | |
| 9 in. |