missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KleenGuard™ G29 Chemical Gloves
KleenGuard™ G29 Neoprene Chemical Gloves with Dual-Dex™ Technology provide the dexterity and tactile sensitivity of thin mil gloves with greater durability and reduced exposure.
$104.26 - $104.26
Specifications
| ANSI Abrasion Rating | ANSI 2 |
|---|---|
| Certifications/Compliance (Europe) | CE 0120 |
| Color | Blue |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-167-720
|
KleenGuard™
49822 |
X-Small, 6 |
Pack of 50 Each for $104.26
Case of 10 Pack for $996.60
|
|
|||||
Description
- Neoprene blend construction designed for protection from solvents
- Textured fingertips for wet or dry grip
- Not made with natural rubber latex
- Silicone-free
- Powder free
- Ambidextrous for greater efficiency
- Highest level of dexterity per EN420:2003 standard
- Available in sizes 6 (XS) - 11 (2XL)
- Handling hydraulic fluids
- Working with solvents such as Frekote, IPA, and Varson
- Wiping down parts and machinery with solvents
- Janitorial cleaning
Specifications
| ANSI 2 | |
| Blue | |
| Yes | |
| Neoprene Gloves | |
| 0.30 mm | |
| No | |
| KOP | |
| Protection from solvents | |
| Dual-Dex™ Technology | |
| KleenGuard™ G29 | |
| 30.5 cm |
| CE 0120 | |
| Ambidextrous | |
| Neoprene Blend | |
| 12 mil | |
| EN 388:4101X | |
| Type B | |
| Bacteria, Fungi WITH Virus Protection | |
| Beaded/Rolled | |
| Unlined | |
| 12 in. |