missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KleenGuard™ G29 Chemical Gloves
KleenGuard™ G29 Neoprene Chemical Gloves with Dual-Dex™ Technology provide the dexterity and tactile sensitivity of thin mil gloves with greater durability and reduced exposure.
Supplier: KleenGuard™ 49822
Description
- Neoprene blend construction designed for protection from solvents
- Textured fingertips for wet or dry grip
- Not made with natural rubber latex
- Silicone-free
- Powder free
- Ambidextrous for greater efficiency
- Highest level of dexterity per EN420:2003 standard
- Available in sizes 6 (XS) - 11 (2XL)
- Handling hydraulic fluids
- Working with solvents such as Frekote, IPA, and Varson
- Wiping down parts and machinery with solvents
- Janitorial cleaning
Specifications
| ANSI 2 | |
| Blue | |
| Yes | |
| Neoprene Gloves | |
| 12 mil | |
| EN 388:4101X | |
| Type B | |
| Bacteria, Fungi WITH Virus Protection | |
| Beaded/Rolled | |
| Unlined | |
| KleenGuard™ G29 | |
| 30.5 cm |
| CE 0120 | |
| Ambidextrous | |
| Neoprene Blend | |
| X-Small, 6 | |
| 0.30 mm | |
| No | |
| KOP | |
| Protection from solvents | |
| Dual-Dex™ Technology | |
| 49822 | |
| 12 in. |