missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Leica Microsystems Ivesta 3 Stereo Microscope
Description
The Leica Ivesta 3 stereo microscope is a precision instrument engineered for meticulous inspection and rework tasks. Designed for professionals, this microscope offers superior optics, ensuring unparalleled clarity in detailed work. Its ergonomic design and advanced features make it an indispensable tool for professionals engaged in inspection and rework applications. Elevate your workmanship with the Leica Ivesta 3, a reliable stereo microscope crafted to enhance
- 9:1 zoom with magnification 6.1x-55x (10x eyepieces, no supplementary lens) - provides field of view up to 37.6mm for fast, accurate inspection
- 12 mm Depth of Field with Fusion Optics. Greenough optical design - provides very flat (plan) field of view and large depth of field
- Complete apochromatic corrected microscopy system - 35° angle eye tubes - for comfort and convenience
- 122 mm standard working distance (without lens shield) - ensures excellent accessibility to the samples
- Resolution up to 250 lp/mm (without supplementary lens, 10x eyepieces), maximum resolution up to 500 lp/mm (2x supplementary lens, 10x eyepieces)
- Antimicrobial PC/ABS housing with AgTreat™
- Clickstops at 10x 20x 30x 40x and 50x - inspection at specific magnification can be easily repeated
- Large range of supplementary lenses as well as eyepieces
- Leica LED2500, LED stand with incident and transmitted light, For S-M- and DMS-Series 6100K colour temperature 4-point ring light for high brightness 3-point arc light for oblique illumination.
- Transmitted light with centered LED for contrast enhancing integrated power supply: 100 - 240V
- Dimension of Base : 331x257 mm
- Height of base: 35 mm
- Adjustable focus torque
- 10450983 Ivesta 3
- 10447137 Eyepiece 10x/23B, adj., eyeglasses x2
- 10445661 Power cable, 2m, USA
- 10450655 Leica LED2500
- 10447039 Dust cover antistatic, small
Specifications
Specifications
| Voltage | 100/240 V |
| Magnification Power | 6.1X to 55X |
| Objective Types | Plan Apochromatic |
| Product Type | Educational Microscope |
| Head Style | Binocular, 35° Inclined |
| Lighting Type | LED, Reflected and Transmitted Illumination |
| Eyepiece | WF 10X/23 mm, Adjustable |