missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems Ivesta 3 Stereo Microscope with Integrated Camera

Numéro de catalogue. 01672673
Modifier l'affichage
Click to view available options
Head Style:
Binocular, 35° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Head Style
01672673 Binocular, 35° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01672673 Supplier Leica Microsystems Supplier No. 8122683

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

The Leica Ivesta 3 stereo microscope offers superior optics and advanced imaging for inspection and rework. Its integrated camera enables efficient documentation and analysis. Elevate work processes with this reliable microscope, enhancing accuracy and productivity in inspection and rework tasks.

The Leica Ivesta 3 stereo microscope is a powerhouse for inspection and rework, featuring an integrated camera for documentation. Designed for professionals, this microscope combines superior optics with advanced imaging capabilities, providing unparalleled clarity in inspection and rework tasks. The integrated camera adds an extra layer of efficiency, allowing users to document and analyze their work seamlessly. Elevate your work processes with the Leica Ivesta 3, a reliable stereo microscope that seamlessly integrates cutting-edge technology to enhance accuracy and productivity in inspection and rework applications.

  • 9:1 zoom with magnification 6.1x-55x (10x eyepieces, no supplementary lens) - provides field of view up to 37.6mm for fast, accurate inspection
  • 12mm Depth of Field with Fusion Optics. Greenough optical design - provides very flat (plan) field of view and large depth of field
  • Complete apochromatic corrected microscopy system - 35° angle eye tubes - for comfort and convenience
  • 122 mm standard working distance (without lens shield) - ensures excellent accessibility to the samples
  • Resolution up to 250 lp/mm (without supplementary lens, 10x eyepieces), maximum resolution up to 500 lp/mm (2x supplementary lens, 10x eyepieces)
  • Fully encoded zoom - inspection at specific magnification can be easily repeated
  • Antimicrobial PC/ABS housing with AgTreat™
  • Large range of supplementary lenses as well as eyepieces
  • Adapt the optical performance to the application requirements
  • Integrated digital color camera with CMOS sensor
  • Possible to operate with 4k HDMI monitor using Enersight OSD
  • High definition live image 4k, 60fps, HDR
  • JPG images with up to 12 MP
  • Full HD MJPG Video recording with 30 fps
  • Camera control via Windows using Enersight Desktop or via tablet/smartphone via Enersight Mobile application
  • Capture images directly to USB Stick
  • USB-C connection to PC for Enersight Desktop
  • Delivered accessories: HDMI Cable, USB C-A cable, external power supply (without power cord), USB stick
Includes:
  • 10450981 Ivesta 3 (Integrated camera)
  • 10450859 Samsung 4k HDMI Monitor
  • 10447137 Eyepiece 10x/23B, adj., eyeglasses x2
  • 10445661 Power cable, 2m, USA
  • 12730602 Footswitch for Enersight
  • 12730601 USB Ethernet adapter for Enersight
  • 10450961 1D Barcodescanner
  • 10450655 Leica LED2500
  • 10447039 Dust cover antistatic, small

Specifications

Voltage 100/240 V
Magnification Power 6.1X to 55X
Objective Types Plan Apochromatic
Product Type Educational Microscope
Head Style Binocular, 35° Inclined
Lighting Type LED, Reflected and Transmitted Illumination
Eyepiece WF 10X/23 mm, Adjustable