missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems Ivesta 3 Stereo Microscope with Camera

Catalog No. 01672690
Change view
Click to view available options
Head Style:
Binocular, 35° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01672690 Binocular, 35° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01672690 Supplier Leica Microsystems Supplier No. 8122665

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Leica Ivesta 3 stereo microscope is an ideal tool for cell sorting. It offers clear optics, user-friendly features, and an integrated camera for documentation. Streamline your workflow with this efficient and reliable microscope for daily lab tasks.

The Leica Ivesta 3 stereo microscope is the perfect solution for routine cell sorting applications, combining precision optics with user-friendly features. This microscope not only offers exceptional clarity and ease of use but also includes an integrated camera for documentation purposes. With advanced capabilities and convenient documentation features, the Leica Ivesta 3 streamlines routine cell sorting processes, providing researchers and professionals with a reliable and efficient tool for daily laboratory tasks. Elevate your workflow and capture important moments seamlessly with the performance and convenience offered by the Leica Ivesta 3 stereo microscope and its integrated camera for documentation.

  • 9:1 zoom with magnification 6.1x-55x (10x eyepieces, no supplementary lens) - provides field of view up to 37.6mm for fast, accurate inspection
  • 12mm Depth of Field with Fusion Optics. Greenough optical design - provides very flat (plan) field of view and large depth of field
  • Complete apochromatic corrected microscopy system - 35° angle eye tubes - for comfort and convenience
  • 122 mm standard working distance (without lens shield) - ensures excellent accessibility to the samples
  • Resolution up to 250 lp/mm (without supplementary lens, 10x eyepieces), maximum resolution up to 500 lp/mm (2x supplementary lens, 10x eyepieces)
  • Fully encoded zoom - inspection at specific magnification can be easily repeated
  • Antimicrobial PC/ABS housing with AgTreat™
  • Large range of supplementary lenses as well as eyepieces
  • Adapt the optical performance to the application requirements
  • Integrated digital color camera with CMOS sensor
  • Possible to operate with 4k HDMI monitor using Enersight OSD
  • High definition live image 4k, 60fps, HDR
  • JPG images with up to 12 MP
  • Full HD MJPG Video recording with 30 fps
  • Camera control via Windows using Enersight Desktop or via tablet/smartphone via Enersight Mobile application
  • Capture images directly to USB Stick
  • USB-C connection to PC for Enersight Desktop
  • Delivered accessories: HDMI Cable, USB C-A cable, external power supply (without power cord), USB stick
Includes:
  • 10450981 Ivesta 3 (integrated Camera)
  • 10447137 Eyepiece 10x/23B, adj., eyeglasses x2
  • 10446339 Focus column for S-Line
  • 10446340 Incident light base, small
  • 10446341 Sub base with reflector
  • 31120300 KL300 LED fiberoptic light source w/ps
  • 31120212 KL300 LED Bracket for routine focusdrive
  • 10446392 Universal light guide, 600 mm
  • 10447039 Dust cover antistatic, small

Specifications

Voltage 100/240 V
Magnification Power 6.1X to 55X
Objective Types Plan Apochromatic
Product Type Educational Microscope
Head Style Binocular, 35° Inclined
Lighting Type LED, Transmitted Illumination
Eyepiece WF 10X/23 mm, Adjustable