missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems Ivesta 3 Stereo Microscope

Catalog No. 01672691
Change view
Click to view available options
Head Style:
Binocular, 35° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01672691 Binocular, 35° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01672691 Supplier Leica Microsystems Supplier No. 8122664

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Leica Ivesta 3 stereo microscope offers precise optics and user-friendly features, enhancing cell sorting tasks in labs. With advanced capabilities, it streamlines processes, providing reliable and efficient results. Elevate your workflow with the convenience of the Leica Ivesta 3 microscope.

The Leica Ivesta 3 stereo microscope is an ideal solution for routine cell sorting applications. Engineered with precision optics and user-friendly features, this microscope offers exceptional clarity and ease of use. With its advanced capabilities, the Leica Ivesta 3 streamlines routine cell sorting processes, providing researchers and professionals with a reliable and efficient tool for daily laboratory tasks. Elevate your workflow with the performance and convenience offered by the Leica Ivesta 3 stereo microscope.

  • 9:1 zoom with magnification 6.1x-55x (10x eyepieces, no supplementary lens) - provides field of view up to 37.6mm for fast, accurate inspection
  • 12 mm Depth of Field with Fusion Optics. Greenough optical design - provides very flat (plan) field of view and large depth of field
  • Complete apochromatic corrected microscopy system - 35° angle eye tubes - for comfort and convenience
  • 122 mm standard working distance (without lens shield) - ensures excellent accessibility to the samples
  • Resolution up to 250 lp/mm (without supplementary lens, 10x eyepieces), maximum resolution up to 500 lp/mm (2x supplementary lens, 10x eyepieces)
  • Antimicrobial PC/ABS housing with AgTreat™
  • Clickstops at 10x 20x 30x 40x and 50x - inspection at specific magnification can be easily repeated
  • Large range of supplementary lenses as well as eyepieces
Includes:
  • 10450983 Ivesta 3
  • 10447137 Eyepiece 10x/23B, adj., eyeglasses x2
  • 10446339 Focus column for S-Line
  • 10446340 Incident light base, small
  • 10446341 Sub base with reflector
  • 31120300 KL300 LED fiberoptic light source w/ps
  • 31120212 KL300 LED Bracket for routine focusdrive
  • 10446392 Universal light guide, 600 mm
  • 10447039 Dust cover antistatic, small

Specifications

Voltage 100/240 V
Magnification Power 6.1X to 55X
Objective Types Plan Apochromatic
Product Type Educational Microscope
Head Style Binocular, 35° Inclined
Lighting Type LED, Transmitted Illumination
Eyepiece WF 10X/23 mm, Adjustable