missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Non-Sterile Isopropyl Alcohol
$153.38 - $291.45
Specifications
| Product Type | Isopropyl Alcohol |
|---|---|
| Form | Liquid |
| Filtered | 0.2 μm |
| For Use With (Application) | Ideal for surface cleaning, use on gloved hands, wipe down for pass through to controlled environments, use with cleanroom wipers, replaces solvent blending operations in facilities |
| Catalog Number | Mfr. No. | Volume (English) | Composition | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (English) | Composition | Price | Quantity | ||||
|
19-130-712
|
Texwipe™
TX161 |
16 oz. | 100% Semiconductor-grade IPA |
Case of 12 Each for $171.44
|
|
||||
|
19-130-713
|
Texwipe™
TX167 |
16 oz. | 70% USP-grade IPA/30% USP Purified Water |
Case of 12 Each for $153.38
|
|
||||
|
19-130-710
|
Texwipe™
TX111 |
128.4 oz. | 100% Semiconductor-grade IPA |
Case of 4 Each for $291.45
|
|
||||
|
19-130-711
|
Texwipe™
TX117 |
128.4 oz. | 70% USP-grade IPA/30% USP Purified Water |
Case of 4 Each for $201.05
|
|
||||
Specifications
| Isopropyl Alcohol | |
| Liquid | |
| 0.2 μm | |
| Ideal for surface cleaning, use on gloved hands, wipe down for pass through to controlled environments, use with cleanroom wipers, replaces solvent blending operations in facilities |