missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Water Jacketed CO2 Incubator, 184 L, Stainless Steel

Catalog No. 11676601
Change view
Click to view available options
Chamber Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Chamber Material
11676601 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11676601 Supplier Fisherbrand™ Supplier No. FB3531WJ
  • ONLINE EXCLUSIVE PRICE
    $15,801.57
    $8,720.92 / Each

    Save $7,080.65

    45.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

CO2 Sensor: IR Sensor; Temperature Range: Ambient +5°C to 55°C

Selection, high-capacity, heavy-duty design

  • Choice of Water-Jacketed (WJ) and Direct Heat (DH) technology
  • Flexibility you can depend on for growing cells
  • Select Thermal Conductivity (T/C) or Infrared (IR) sensors to serve your applications
  • High-capacity 6.5 cu. ft. (184L) chamber
  • Heavy-duty stainless-steel shelves support a full load of samples
  • Precise temperature control and stability of all culture parameters
Peace of mind
  • Fan assisted airflow provides stable temperature, humidity and CO2 levels for maximum cell growth
  • Low and high CO2 alarms, plus power interruption and temperature deviation alarms
In-chamber HEPA filtration for protection from airborne contamination Ease of Use
  • Easy-to-clean polished stainless-steel interior with coved corners
  • Shelves and supports are easily removed without tools
  • Microbiological filters protect gas inlet and sample port
  • Easy-to-use display and alarm settings

Water-Jacketed (WJ) models surround cells with 12 gallons of 37°C water

  • Triple wall construction and large water volume provide superb temperature stability and heat-loss protection
  • Hold temperature for extended periods — critical during power failures
  • Fast temperature recovery keeps culture conditions very stable
Direct-Heat (DH) models let you culture with confidence
  • Heating elements surround all sides of chamber wall
  • Fiberglass insulation aids uniformity and fast recovery times
  • Directed airflow keeps cells at optimum growth temperature
  • Inner door gasket is removable

Order Info

Accessories available are roller bases, additional shelves, and external gas tank switcher (not included)

Warranty

Two year parts and labor on incubator

Specifications

Capacity (English) 6.5 cu. ft.
Description Water-jacketed
Capacity (Metric) 184 L
Chamber Material Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology IR Sensor
Convection Type Water-jacketed
Material Stainless Steel
No. of Places 16
No. of Shelves 4
Relative Humidity Ambient to 95% at 37°C
Temperature Range (Metric) Ambient +5° to 55°C
Type CO2 Incubator
Humidity Source Removable Water Pan
Shelf Material Stainless Steel
Warranty 2 Years
Dimensions (D x W x H) Interior 21.3 x 26.8 x 20 in. (54.1 x 68.1 x 50.8 cm)
Dimensions (L x W x H) 26.3 x 39.5 x 25 in. (66.8 x 100.3 x 63.5 cm)
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Show More Show Less