missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp Series General Purpose Ultra-Low Freezer Package with Racks and Cryoboxes

Isotemp™ ULT Freezers combine reliability and performance with cost-effective operation and innovative features.
$29,590.43 - $35,820.67
Specifications
| Type | ULT Freezer |
|---|---|
| Temperature Range | -50°C to -86°C |
| Door Style | Outer (1), Inner (5) |
| No. of Doors | 1 |
| Cabinet Material | Scratch-resistant Painted Steel |
| Catalog Number | Mfr. No. | Amperage | Capacity (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Amperage | Capacity (Metric) | Price | Quantity & Availability | ||||
ISO40086ARK
![]() |
Fisherbrand™
ISO40086GARK |
8.4 A | 549 L |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
ISO40086DRK
![]() |
Fisherbrand™
ISO40086GDRK |
4.1 A | 549 L |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
ISO50086ARK
![]() |
Fisherbrand™
ISO50086GARK |
8.4 A | 682 L |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
ISO50086DRK
![]() |
Fisherbrand™
ISO50086GDRK |
4.1 A | 682 L |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
ISO60086ARK
![]() |
Fisherbrand™
ISO60086GARK |
8.4 A | 815 L |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
ISO60086DRK
![]() |
Fisherbrand™
ISO60086GDRK |
4.1 A | 815 L |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Isotemp™ Ultra-Low-Temperature Freezers combine reliability and performance with cost-effective operation and innovative features.
- They are built using an advanced technology platform, refrigeration, microprocessor controls, and high-quality construction.
- Performance
- Maximum temperature recovery: Reduced/low peak temperature variation and fast open-door recovery
- More comfortable lab environment: Low noise levels (like your refrigerator at home2)
- Operational efficiency: Lower energy consumption and HVAC costs
- User Friendly
- Single-handed door operation
- Five inner compartments (with doors)
- Large temperature display with touch control
- Centralized settings and controls with battery backup
- Alarms, security passcode, and padlock-compatible doors
- Easy access to the filter/grill assembly (cleaning and maintenance)
- Sustainability
- Manufactured in award winning zero-waste to landfill facility
- Natural, green hydrocarbon refrigerants improve performance and increase reliability with low GWP and zero ODP
- Environmentally friendly: Water-blown foam insulation; compliant with EPA SNAP and EU F-Gas regulations
- Additional features
- Standard RS-485, 4-20mA analog outputs and dry contacts included
- Battery backup for control panel (power interruptions)
- Four capacities; Universal voltage
- No setup required
- Warranty
- Five years parts and labor
Specifications
| ULT Freezer | |
| Outer (1), Inner (5) | |
| Scratch-resistant Painted Steel | |
| Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant) | |
| 4 Adjustable | |
| Upright | |
| 4 All-Direction Casters with Locks | |
| ISO Series | |
| Manual | |
| Audible and Visual High and Low Temperature Alarms | |
| Passcode Access Control | |
| 100/230 V, 50/60 Hz | |
| ENERGY STAR | |
| Variable Speed |
| -50°C to -86°C | |
| 1 | |
| Cold-rolled Steel | |
| Painted Cold Rolled Steel | |
| cULus, CE, ENERGYSTAR, EPA SNAP | |
| 7-segment Display with Capacitive Touch Screen Buttons | |
| 2 Rear Access Ports | |
| Warranty varies by country, please contact us for details | |
| Not Available | |
| Standard Key Lock, Padlock Loop, Setpoint and Settings Security | |
| 100/230 V | |
| Single | |
| ±10% | |
| R290 (1st stage), R170 + R290 mix (2nd stage) |