missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp Series General Purpose Ultra-Low Freezer Package with Racks and Cryoboxes
GREENER_CHOICE

Catalog No. ISO40086ARK
Change view
Click to view available options
Amperage:
4.1 A
8.4 A
Capacity (Metric):
549 L
682 L
815 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage Capacity (Metric)
ISO40086ARK 8.4 A 549 L
ISO40086DRK 4.1 A 549 L
ISO50086ARK 8.4 A 682 L
ISO50086DRK 4.1 A 682 L
ISO60086ARK 8.4 A 815 L
ISO60086DRK 4.1 A 815 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. ISO40086ARK Supplier Fisherbrand™ Supplier No. ISO40086GARK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Isotemp™ ULT Freezers combine reliability and performance with cost-effective operation and innovative features.

  • Isotemp™ Ultra-Low-Temperature Freezers combine reliability and performance with cost-effective operation and innovative features.
  • They are built using an advanced technology platform, refrigeration, microprocessor controls, and high-quality construction.
  • Performance
  • Maximum temperature recovery: Reduced/low peak temperature variation and fast open-door recovery
  • More comfortable lab environment: Low noise levels (like your refrigerator at home2)
  • Operational efficiency: Lower energy consumption and HVAC costs
  • User Friendly
  • Single-handed door operation
  • Five inner compartments (with doors)
  • Large temperature display with touch control
  • Centralized settings and controls with battery backup
  • Alarms, security passcode, and padlock-compatible doors
  • Easy access to the filter/grill assembly (cleaning and maintenance)
  • Sustainability
  • Manufactured in award winning zero-waste to landfill facility
  • Natural, green hydrocarbon refrigerants improve performance and increase reliability with low GWP and zero ODP
  • Environmentally friendly: Water-blown foam insulation; compliant with EPA SNAP and EU F-Gas regulations
  • Additional features
  • Standard RS-485, 4-20mA analog outputs and dry contacts included
  • Battery backup for control panel (power interruptions)
  • Four capacities; Universal voltage
  • No setup required
  • Warranty
  • Five years parts and labor

Specifications

Type ULT Freezer
Capacity (English) 19.4 cu. ft.
Capacity (Metric) 549 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (5)
No. of Doors 1
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Cold-rolled Steel
Insulation Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant)
Exterior Finish Painted Cold Rolled Steel
Shelves 4 Adjustable
No. of Racks per Kit 8
Certifications/Compliance cULus, CE, ENERGYSTAR, EPA SNAP
Style Upright
Display 7-segment Display with Capacitive Touch Screen Buttons
Casters 4 All-Direction Casters with Locks
Includes 8 sliding drawer racks with cryoboxes
Ports 2 Rear Access Ports
Product Line ISO Series
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Water Cooled Not Available
Dimensions (DxWxH) Exterior 37.2 x 28.3 x 78.0 in. (94.4 x 71.9 x 198.1 cm)
Dimensions (D x W x H) Interior 28.3 x 23.1 x 51.2 in. (71.9 x 58.7 x 130.0 cm)
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Standard Key Lock, Padlock Loop, Setpoint and Settings Security
Setpoint Security Passcode Access Control
Amperage 8.4 A
Plug Type NEMA 5-15 P
Voltage 100/230 V
Electrical Requirements 100/230 V, 50/60 Hz
Phase Single
Green Features ENERGY STAR
Voltage Compensation ±10%
Vial Capacity 40,000 x 2 mL
Compressor Variable Speed
Refrigerant R290 (1st stage), R170 + R290 mix (2nd stage)
Rack Capacity 16
Show More Show Less