missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp Series General Purpose Ultra-Low Freezer Package with Racks and Cryoboxes

Isotemp™ ULT Freezers combine reliability and performance with cost-effective operation and innovative features.

Supplier:  Fisherbrand™ ISO60086GDRK

 View more versions of this product

Catalog No. ISO60086DRK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Isotemp™ Ultra-Low-Temperature Freezers combine reliability and performance with cost-effective operation and innovative features.
  • They are built using an advanced technology platform, refrigeration, microprocessor controls, and high-quality construction.
  • Performance
  • Maximum temperature recovery: Reduced/low peak temperature variation and fast open-door recovery
  • More comfortable lab environment: Low noise levels (like your refrigerator at home2)
  • Operational efficiency: Lower energy consumption and HVAC costs
  • User Friendly
  • Single-handed door operation
  • Five inner compartments (with doors)
  • Large temperature display with touch control
  • Centralized settings and controls with battery backup
  • Alarms, security passcode, and padlock-compatible doors
  • Easy access to the filter/grill assembly (cleaning and maintenance)
  • Sustainability
  • Manufactured in award winning zero-waste to landfill facility
  • Natural, green hydrocarbon refrigerants improve performance and increase reliability with low GWP and zero ODP
  • Environmentally friendly: Water-blown foam insulation; compliant with EPA SNAP and EU F-Gas regulations
  • Additional features
  • Standard RS-485, 4-20mA analog outputs and dry contacts included
  • Battery backup for control panel (power interruptions)
  • Four capacities; Universal voltage
  • No setup required
  • Warranty
  • Five years parts and labor
Specifications

Specifications

ULT Freezer
815 L
Outer (1), Inner (5)
Scratch-resistant Painted Steel
Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant)
4 Adjustable
cULus, CE, ENERGYSTAR, EPA SNAP
7-segment Display with Capacitive Touch Screen Buttons
12 sliding drawer racks with cryoboxes
ISO Series
Manual
37.2 x 39.6 x 78 in. (94.4 x 100.6 x 198.1 cm)
Audible and Visual High and Low Temperature Alarms
Passcode Access Control
NEMA 6-15 P
100/230 V, 50/60 Hz
ENERGY STAR
60,000 x 2 mL
R290 (1st stage), R170 + R290 mix (2nd stage)
28.8 cu. ft.
-50°C to -86°C
1
Cold-rolled Steel
Painted Cold Rolled Steel
12
Upright
4 All-Direction Casters with Locks
2 Rear Access Ports
Warranty varies by country, please contact us for details
Not Available
28.3 x 34.4 x 51.2 in. (71.9 x 87.4 x 130.0 cm)
Standard Key Lock, Padlock Loop, Setpoint and Settings Security
4.1 A
100/230 V
Single
±10%
Variable Speed
24
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions