missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ FBG Series Glass Door Laboratory Refrigerators

Designed from the ground up to protect your work. Glass Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.
Supplier: Fisherbrand™ FBG1205GA
Description
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53 dB
- Heat-free defrost
- Double-pane glass doors
- Four 2 in. casters, front casters are lockable
- Self-closing door with 90° stop
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Chemical Identifiers
| 3°C to 7°C | |
| Painted Steel | |
| White (Painted) | |
| Capacitive Touch | |
| 3 Years Parts and Labor + 2 Year Compressor | |
| Key Lock |
| R290 | |
| Painted | |
| cULus | |
| 1 Rear Access Port | |
| SMART VUE Compatible, Remote Alarm Contacts | |
| 60 Hz |
Specifications
| 12 cu. ft. | |
| 3°C to 7°C | |
| Glass | |
| 4 Adjustable | |
| Painted | |
| cULus | |
| 2 in. casters (lockable) | |
| 1 Rear Access Port | |
| Automatic | |
| Key Lock | |
| 21.8 x 20.0 x 52.4 in. (554 x 508 x 1331 mm) | |
| 115 V, 50/60 Hz | |
| 339 lb. |
| 400 L | |
| R290 | |
| 1 | |
| Painted Steel | |
| White (Painted) | |
| Digital | |
| Capacitive Touch | |
| 3 Years Parts and Labor + 2 Year Compressor | |
| SMART VUE Compatible, Remote Alarm Contacts | |
| 30.5 x 24.0 x 73.0 in. (775 x 619 x 1854 mm) | |
| NEMA 5-15 | |
| 60 Hz | |
| 154 kg |