missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ FBG Series Glass Door Laboratory Refrigerators

Description
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53 dB
- Heat-free defrost
- Double-pane glass doors
- Four 2 in. casters, front casters are lockable
- Self-closing door with 90° stop
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications
Specifications
| Type | General Purpose Refrigerator |
| Capacity (English) | 23 cu. ft. |
| Capacity (Metric) | 650 L |
| Temperature Range | 3°C to 7°C |
| Refrigerant | R290 |
| Door Style | Glass |
| No. of Doors | 1 |
| Shelves | 4 Adjustable |
| Cabinet Material | Painted Steel |
| Exterior Finish | Painted |
| Show More |