missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ CO2 Incubator, 150 L, Stainless Steel

Catalog No. 11676604
Change view
Click to view available options
Chamber Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Chamber Material
11676604 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11676604 Supplier Fisherbrand™ Supplier No. 50153428
  • ONLINE EXCLUSIVE PRICE
    $12,156.92
    $8,433.66 / Each

    Save $3,723.26

    31.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

CO2 Sensor: TC Sensor

  • Efficient high performance heaters surround the chamber for even temperature distribution
  • Gentle fan assisted air flow pattern is designed for uniform distribution of temperature, CO2, and humidity
  • The 90°C high temperature decontamination cycle simplifies cleaning because no autoclave and toxic chemicals required
  • The cycle eliminates variability in disinfection and has been proven effective against wide range of contaminants including bacteria, molds, and fungal spores and mycoplasma, eliminating the variability in disinfection
  • CO2 sensors are positioned directly in the chamber for precise control. A choice of CO2 sensor technology includes.
    • Thermal Conductivity (TC) for precise monitoring and reliable long life
    • Infrared (IR) for independent operation for precise, remote monitoring applications

Specifications

Capacity (English) 5.3 cu. ft.
Description Direct Heat, DECON
Capacity (Metric) 150 L
Chamber Material Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology TC Sensor
Convection Type Air-jacketed
Material Stainless Steel
No. of Places 10
No. of Shelves 3
Relative Humidity Approx. 93% at 37°C
Temperature Range (Metric) Ambient + 3°C to 55°C
Type CO2 Incubator
Display Touchscreen
Humidity Range > 90% at 37°C
Humidity Source Reservoir (no pan, 3L)
Port Size Standard
Temperature Control ±0.1°C
Temperature Uniformity ±0.5°C
Dimensions (D x W x H) Interior 20.9 x 18.5 x 23.9 in. (53.1 x 47 x 60.7 cm)
Dimensions (L x W x H) 30.2 x 25 x 34 in. (76.7 x 63.5 x 86.4 cm)
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Frequency 50/60 Hz
Show More Show Less