missing translation for 'onlineSavingsMsg'
Learn More

Mystaire™ Isola™ Filtered Workstation Gas Phase Filters

For use with Isola™ filtered workstations. Provides operator safety from potentially harmful fumes and odors.

$1,350.89 - $1,678.49

Specifications

Height (English) 3.5 in.
Width (English) 18 in.
Height (Metric) 88.9 mm
Width (Metric) 457.2 mm
Product Type Gas Phase Filter
View More Specs

Products 7
Catalog Number Mfr. No. Filter Type For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. Filter Type For Use With (Equipment) Price Quantity & Availability  
15338948
View Documents Promotion Details
Mystaire™
MY4017
Custom Blend for User Specifications Isola Filtered Workstation (36, 72 in.)
Each for $1,678.49
Only null left
 
15338949
View Documents Promotion Details
Mystaire™
MY4117
Custom Blend for User Specifications Isola Filtered Workstation (48 in.)
Each for $1,590.68
Only null left
 
15338936
View Documents Promotion Details
Mystaire™
MY4007
Formaldehyde Isola Filtered Workstation (36, 72 in.)
Each for $1,648.09
Only null left
 
15338937
View Documents Promotion Details
Mystaire™
MY4107
Formaldehyde Isola Filtered Workstation (48 in.)
Each for $1,425.19
Only null left
 
15338934
View Documents Promotion Details
Mystaire™
MY4004
Hydrocarbons Isola Filtered Workstation (36, 72 in.)
Each for $1,455.60
Only null left
 
15338935
View Documents Promotion Details
Mystaire™
MY4104
Hydrocarbons Isola Filtered Workstation (48 in.)
Each for $1,350.89
Only null left
 
15338946
View Documents Promotion Details
Mystaire™
MY4016
Multi-purpose Isola Filtered Workstation (36, 72 in.)
Each for $1,671.72
Only null left
 
Description

Description

  • Manufactured with high-grade coconut shell carbon
  • Activated carbon filter that provides more surface area for a higher degree of absorbency
  • Chemically impregnated carbon for increased load capacity
Specifications

Specifications

3.5 in.
88.9 mm
Gas Phase Filter
18 in.
457.2 mm
Videos
SDS
Documents

Documents