missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ISO 7&8 Cleanroom Stainless Steel Table with Leveling Glides and Solid Top
GREENER_CHOICE

Catalog No. 15050262
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
No. of Shelves:
1
None
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Shelves
15050262 72 in. None
15050257 48 in. 1
15050258 60 in. 1
15050259 72 in. 1
15050260 48 in. None
15050261 60 in. None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15050262 Supplier Fisherbrand™ Supplier No. FCRT3072TC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fixed Height Cleanroom Stainless Steel Tables with Leveling Glides have a heavy duty all Type 304 stainless steel C-frame construction.

  • Fixed Height Stainless Steel Tables with Leveling Glides have a heavy-duty stainless-steel C-frame construction; suitable for ISO 7 & 8 Cleanroom environments
  • The work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
  • These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
  • Optional Type 304 stainless steel undershelf.
  • Tables ship knocked down.

Specifications

Includes Table Assembly
Frame Material Stainless Steel
Color Silver
No. of Drawers None
Certifications/Compliance SEFA 8
Adjustable (Height) No
With Casters No
No. of Shelves None
Autoclavable Not Autoclavable
Adjustable No
Width (English) 72 in.
Depth (Metric) 76.2 cm
Height (English) 36.125 in.
Height (Metric) 91.8 cm
Width (Metric) 182.9 cm
Depth (English) 30 in.
Warranty 2 Years
Finish #4 Finish
Show More Show Less