missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ISO 7&8 Cleanroom Stainless Steel Table with Leveling Glides and Perforated Top
GREENER_CHOICE

Catalog No. p-7224629
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
15050269 48 in.
15050270 60 in.
15050271 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15050269 Supplier Fisherbrand™ Supplier No. FCRPT3048TC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fixed Height Cleanroom Stainless Steel Tables with Leveling Glides & Perforated Top have a heavy duty all Type 304 stainless steel C-frame construction.

  • Fixed Height Stainless Steel Tables with Leveling Glides have a heavy-duty stainless-steel C-frame construction; suitable for ISO 7&8 Cleanroom environments
  • The perforated work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
  • These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
  • Tables ship knocked down.

Specifications

Autoclavable Not Autoclavable
Frame Material Stainless Steel
Includes Table Assembly
Certifications/Compliance SEFA 8
Color Silver
No. of Drawers None
No. of Shelves None
Width (English) 48 in.
Height (English) 36.125 in.
Adjustable No
Depth (Metric) 76.2 cm
Height (Metric) 91.8 cm
With Casters No
Adjustable (Height) No
Warranty 2 Years
Depth (English) 30 in.
Finish #4 Finish
Width (Metric) 121.9 cm
Show More Show Less