missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ISO 7&8 Cleanroom Stainless Steel Table with Leveling Glides and Perforated Top

Description
- Fixed Height Stainless Steel Tables with Leveling Glides have a heavy-duty stainless-steel C-frame construction; suitable for ISO 7&8 Cleanroom environments
- The perforated work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
- These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
- Tables ship knocked down.
Spécifications
Spécifications
| Autoclavable | Not Autoclavable |
| Frame Material | Stainless Steel |
| Includes | Table Assembly |
| Certifications/Compliance | SEFA 8 |
| Color | Silver |
| No. of Drawers | None |
| No. of Shelves | None |
| Width (English) | 48 in. |
| Height (English) | 36.125 in. |
| Adjustable | No |
| Afficher plus de résultats |