missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ISO 7&8 Cleanroom Stainless Steel Table with Casters and Solid Top

Description
- Fixed Height Stainless Steel Tables with Casters have a heavy-duty stainless-steel C-frame construction; suitable for ISO 7 & 8 Cleanroom environments
- The work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
- These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
- Optional Type 304 stainless steel undershelf.
- Tables ship knocked down.
Spécifications
Spécifications
| Includes | Table Assembly |
| Wheel Type | Standard |
| Frame Material | Stainless Steel |
| With Casters | Yes |
| Color | Silver |
| Certifications/Compliance | SEFA 8 |
| Adjustable (Height) | No |
| Height (Metric) | 91.8 cm |
| Width (English) | 48 in. |
| Adjustable | No |
| Afficher plus de résultats |