missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ISO 7&8 Cleanroom Stainless Steel Table with Casters and Perforated Top
GREENER_CHOICE

Numéro de catalogue. 15050274
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Width (English)
15050274 72 in.
15050272 48 in.
15050273 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 15050274 Fournisseur Fisherbrand™ Code fournisseur FCRPT3072TCTC

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Fixed Height Cleanroom Stainless Steel Tables with Casters & Perforated Top have a heavy duty all Type 304 stainless steel C-frame construction.

  • Fixed Height Stainless Steel Tables with Casters have a heavy-duty stainless-steel C-frame construction; suitable for ISO 7&8 Cleanroom environments
  • The perforated work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
  • These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
  • Tables ship knocked down.

Spécifications

Color Silver
Autoclavable Not Autoclavable
Certifications/Compliance SEFA 8
Frame Material Stainless Steel
No. of Drawers None
Wheel Type Standard
With Casters Yes
Includes Table Assembly
Height (English) 36.125 in.
Adjustable No
Depth (Metric) 76.2 cm
No. of Shelves None
Adjustable (Height) No
Height (Metric) 91.8 cm
Width (English) 72 in.
Depth (English) 30 in.
Warranty 2 Years
Finish #4 Finish
Width (Metric) 182.9 cm
Afficher plus de résultats Afficher moins de résultats