missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ISO 7&8 Cleanroom Stainless Steel Table with Casters and Perforated Top

Fixed Height Cleanroom Stainless Steel Tables with Casters & Perforated Top have a heavy duty all Type 304 stainless steel C-frame construction.

Supplier:  Fisherbrand™ FCRPT3060TCTC

 View more versions of this product

Catalog No. 15050273

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Fixed Height Stainless Steel Tables with Casters have a heavy-duty stainless-steel C-frame construction; suitable for ISO 7&8 Cleanroom environments
  • The perforated work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
  • These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
  • Tables ship knocked down.
Specifications

Specifications

2 Years
30 in.
Yes
No
Table Assembly
Standard
152.4 cm
Not Autoclavable
Stainless Steel
Silver
None
91.8 cm
36.125 in.
No
60 in.
76.2 cm
None
#4 Finish
SEFA 8
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions