missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ISO 7&8 Cleanroom Stainless Steel Table with Casters and Perforated Top
GREENER_CHOICE

Numéro de catalogue. 15050272
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Width (English)
15050272 48 in.
15050273 60 in.
15050274 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 15050272 Fournisseur Fisherbrand™ Code fournisseur FCRPT3048TCTC

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Fixed Height Cleanroom Stainless Steel Tables with Casters & Perforated Top have a heavy duty all Type 304 stainless steel C-frame construction.

  • Fixed Height Stainless Steel Tables with Casters have a heavy-duty stainless-steel C-frame construction; suitable for ISO 7&8 Cleanroom environments
  • The perforated work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
  • These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
  • Tables ship knocked down.

Spécifications

Includes Table Assembly
Wheel Type Standard
With Casters Yes
Frame Material Stainless Steel
Color Silver
Autoclavable Not Autoclavable
Certifications/Compliance SEFA 8
No. of Shelves None
Adjustable (Height) No
Adjustable No
Depth (Metric) 76.2 cm
Height (English) 36.125 in.
Height (Metric) 91.8 cm
No. of Drawers None
Width (English) 48 in.
Depth (English) 30 in.
Finish #4 Finish
Width (Metric) 121.9 cm
Warranty 2 Years
Afficher plus de résultats Afficher moins de résultats