missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated Sharpie Fine Point Marker

Irradiated, fine point permanent marker with fade and water resistant, quick drying, non-toxic ink for use in aseptic environments. Available capped or retractable styles.

$100.66 - $259.46

Specifications

Material HDPE
Cover Material HDPE
Width (English) 0.5 in.
Width (Metric) 1.27 cm
Autoclavable Not Autoclavable
View More Specs

Products 2
Catalog Number Mfr. No. Color Length (English) Packaging Price Quantity & Availability  
Catalog Number Mfr. No. Color Length (English) Packaging Price Quantity & Availability  
19306987
View Documents Promotion Details
Micronova™
PEN20IR
Black 6 in. Individually bagged, 4 per double bag, 12 per third bag (case pack)
Case of 12 Each for $100.66
Only null left
 
19116760
View Documents Promotion Details
Micronova™
PEN25IR
Black 7 in. Individually bagged, 4 per double bag, 12 per third bag (case pack)
Case of 12 Each for $259.46
Only null left
 
Description

Description

Fade and water resistant ink

Micronova Irradiated Sharpie Fine Point Marker is the original pen style, industry standard permanent marker. This cleanroom sharpie marks permanently on most surfaces with quick drying, non-toxic, alcohol based ink that is fade and water resistant to further extend multiple project uses.

  • Fine point sharpie marker
  • Marks permanently on most surfaces
  • Writes on cold or wet surfaces, plastic bags and disposable lab-ware
  • Nontoxic, permanent, quick drying, alcohol-based ink
  • Fade and water resistant
  • Available capped or retractable styles, red, blue or black inks
  • Gamma irradiated for Aseptic ISO 5 and other clean production areas
Specifications

Specifications

HDPE
0.5 in.
Not Autoclavable
0.5 in.
Reusable
8 x 8 x 8 in.
1.0 mm Fine Point
HDPE
1.27 cm
ISO 9001 Certified Facility; Certificate of Irradiation Processing; Certificate of Conformance
1.27 cm
12/Pk.
Sterile
Videos
SDS
Documents

Documents