missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ IPAK GARD™ Pretreatment Pack for Water Purification Systems
Milli-Q™ IQ 7003/05/10/15 Water Purification Systems are integrated ultrapure and pure water systems that are intelligent, easy-to-use and environmentally friendly
Specifications
| Capacity | Up to 2 L/min. |
|---|---|
| Flow Rate | Up to 2 L/min. |
| For Use With (Equipment) | Milli-Q™ IQ 7003/7005/7010/7015 Systems |
| Includes | Pretreatment pack |
| Electrical Requirements | Voltage: 100 to 240 V ±10%; Frequency 50 to 60 Hz ±10% |
Specifications
| Up to 2 L/min. | |
| Milli-Q™ IQ 7003/7005/7010/7015 Systems | |
| Voltage: 100 to 240 V ±10%; Frequency 50 to 60 Hz ±10% |
| Up to 2 L/min. | |
| Pretreatment pack |