missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IP™ Thermal Transfer Printer Ribbons
Have strong environmental resistance against smearing and chemicals
$142.33 - $142.33
Specifications
| Product Type | Printer Ribbon |
|---|---|
| Color | Black |
| Length (English) | 984 ft. |
| Length (Metric) | 299.9 m |
| Diameter (English) | 1 in. |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Material | Width (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Material | Width (English) | Price | Quantity | |||
|
19-211-323
|
Brady™
IPR43066 |
IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer | Wax | 1.57 in. |
Each for $142.33
|
|
|||
|
22-500-535
|
Brady™
R6400 |
BBP72 Label Printer, BradyPrinter PR Plus 600, Brady 200MVP Plus, Tagus T200, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 300MVP Plus, Brady 300X-Plus II, BradyPrinter PR Plus Series Label Printer, Brady 360X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer | Resin | 2.36 in. |
Each for $142.33
|
|
|||
Description
- Use with Brady IP Thermal Transfer Printers
- Sharp-edge print quality to maximize bar code readability
- Resistant against smearing and chemicals
- Ribbons include spindle
Order Info
Supplied in 984 ft. (299.92m) rolls.
Specifications
| Printer Ribbon | |
| 984 ft. | |
| 1 in. | |
| Ribbon | |
| RoHS 2005/618/EC MCV, 2002/95/EC |
| Black | |
| 299.9 m | |
| 2.54 cm | |
| Ink side out | |
| 1 Ea. |