missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IP™ Thermal Transfer Printer Ribbons
Description
- Use with Brady IP Thermal Transfer Printers
- Sharp-edge print quality to maximize bar code readability
- Resistant against smearing and chemicals
- Ribbons include spindle
Order Info
Supplied in 984 ft. (299.92m) rolls.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer |
| Material | Wax |
| Length (English) | 984 ft. |
| Width (English) | 1.57 in. |
| Length (Metric) | 299.9 m |
| Width (Metric) | 40 mm |
| Diameter (English) | 1 in. |
| Diameter (Metric) | 2.54 cm |
| Show More |