missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ DDM (n-dodecyl β-D-maltoside) (10%)
Detergent solution used to prepare native protein samples for use with the NativePAGE™ Gel System
Supplier: Invitrogen™ BN2005
Description
- Ready-to-use detergent solution improves solubility of hydrophobic and membrane proteins during sample preparation
- The samples prepared with 10% DDM, 5% Digitonin, or the NativePAGE Sample Prep Kit are compatible with NativePAGE Novex Bis-Tris Gels for native electrophoresis showing increased resolution and reduced streaking
1D Gel Electrophoresis, Protein Gel Electrophoresis, Proteins, Expression, Isolation and Analysis
Order Info
Shipping Condition: Wet Ice
Specifications
| 1 ml of solution. Store at +4°C. | |
| Liquid | |
| DDM |
| DDM | |
| 1 mL | |
| Wet Ice |
For Research Use Only. Not for use in diagnostic procedures.