missing translation for 'onlineSavingsMsg'
Learn More

Cenmed™ Inventus Biotech Ultra-White Glass Microscope Slides, Positively Charged

Catalog No. p-7162073
Encompass
Change view
Click to view available options
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21520161 Blue
21520162 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21520161 Supplier Cenmed™ Supplier No. 109508BU
Only null left

Premium adhesive charged slides are ideal for use in cytology, histology, and pathology departments.

  • Adhesive
  • Positively charged for enhanced binding of samples
  • Color-Frosted
  • Ground edges
  • Suitable for marking with marker or printers
  • Each slide is cut to 90° with 45° corners
  • Case of 1440 Slides

Specifications

Precleaned Yes
No. per Pack 72
No. per Case 1440
Edges 90°
Color Blue
Corner Style 45°