missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cenmed™ Inventus Biotech Ultra-White Glass Microscope Slides, Positively Charged
Description
- Adhesive
- Positively charged for enhanced binding of samples
- Color-Frosted
- Ground edges
- Suitable for marking with marker or printers
- Each slide is cut to 90° with 45° corners
- Case of 1440 Slides
Specifications
Specifications
| Edges | 90° |
| Precleaned | Yes |
| No. per Pack | 72 |
| No. per Case | 1440 |
| Color | White |
| Corner Style | 45° |