missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interlocked™ Vial with Fused Glass Insert, Sold by MilliporeSigma™ Supelco™
A 300 muL flange top glass insert permanently fused into 12 x 32 mm glass vials.
Supplier: Merck Emd Millipore 29131U
Description
- The new Interlock Vial/Insert limited volume vial is a 300 muL flange top glass insert permanently fused into 12 x 32 mm glass vials.
- This product provides the user with the convenience and performance of a one piece microvial at a fraction of the cost.
- The flange top centers the inserts into the vial.
- Glass to glass fusion eliminates concerns about contaminants.
- Vials are made of borosilicate, Type 1 glass with a choice of clear or amber glass.
Chemical Identifiers
| 0.3 mL |
Specifications
| Crimp top | |
| Glass | |
| 100/Pk. |
| Amber | |
| 0.3 mL | |
| Crimp Top Vial, 11 mm Thread |
Interlocked is a trademark of J.G. Finneran Associates, Inc.