missing translation for 'onlineSavingsMsg'
Learn More

Interlocked™ Vial with Fused Glass Insert, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010564
Change view
Click to view available options
Color:
Amber
Clear
Product Type:
Crimp Top Vial, 11 mm Thread
Screw Thread Vial, 9 mm Thread
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
111010564 Clear Screw Thread Vial, 9 mm Thread
111010565 Amber Screw Thread Vial, 9 mm Thread
111010570 Amber Crimp Top Vial, 11 mm Thread
111010598 Clear Crimp Top Vial, 11 mm Thread
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111010564 Supplier Merck Emd Millipore Supplier No. 29081U
Only null left

A 300 muL flange top glass insert permanently fused into 12 x 32 mm glass vials.

  • The new Interlock Vial/Insert limited volume vial is a 300 muL flange top glass insert permanently fused into 12 x 32 mm glass vials.
  • This product provides the user with the convenience and performance of a one piece microvial at a fraction of the cost.
  • The flange top centers the inserts into the vial.
  • Glass to glass fusion eliminates concerns about contaminants.
  • Vials are made of borosilicate, Type 1 glass with a choice of clear or amber glass.

Specifications

Description Screw top
Color Clear
Material Glass
Volume (Metric) 0.3 mL
Quantity 100/Pk.
Product Type Screw Thread Vial, 9 mm Thread

Interlocked is a trademark of J.G. Finneran Associates, Inc.