missing translation for 'onlineSavingsMsg'
Learn More

Poltex™ Integra Pipette Rack 6-position Magnet Mount

Catalog No. 22000814
Encompass
Change view
Click to view available options
Positions:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22000814 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22000814 Supplier Poltex™ Supplier No. INTEG6M

Pipetter or Multichannel Hanger Mount with powerful magnets for use with Integra or similarly styled pipetters.

  • PETG construction
  • Fits up to 6 pipetters

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Pipets
Material PETG
Positions 6
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Integra Pipetter
Size Small
Length (Metric) 127 mm
Product Type Pipet Rack
Shelves None
Height (Metric) 106 mm
Array 1 x 6
Width (Metric) 330 mm
Show More Show Less