missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Mayo Scissors
Offer outstanding distal cutting capability
$251.09 - $769.82
Specifications
| Grade | Premium |
|---|---|
| Material | Stainless Steel |
| For Use With (Application) | Dissecting |
| Catalog Number | Mfr. No. | Length (English) | Blade Style | Product Type | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Blade Style | Product Type | Price | Quantity & Availability | |||
|
12460469
|
Integra™ Miltex™
5124 |
6.75 in. | Straight, Beveled | Mayo Scissors |
Each for $251.09
|
|
|||
|
12460470
|
Integra™ Miltex™
5124TC |
6.75 in. | Straight, Beveled | Carb-N-Sert Mayo Scissors |
Each for $769.82
|
|
|||
|
12460473
|
Integra™ Miltex™
5136 |
5.5 in. | Straight, Rounded Tips | Mayo Scissors |
Each for $306.44
|
|
|||
Description
- High-quality surgical-grade stainless steel construction provides optimal performance
- Fully tempered precision screw locks maintain perfect alignment
- Ergonomic design combines weight, balance and feel for optimal comfort and performance
- Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
- Sharp/sharp scissors available in straight and curved patterns
- Carb-N-Sert™ scissors have tungsten carbide inserts seamlessly bonded to upper and lower blades and feature gold ring handles
- SuperCut scissors have a specially designed razor sharp edge that cuts effortlessly through tissue; lower blade has micro fine serrations to prevent tissue slippage
Order Info
Cold or chemical sterilization not recommended for Carb-N-Sert scissors. SuperCut scissiors designed to cut tissue only; not recommended for use on suture material. Dropping or mishandling will cause the razor-shapr edge to nick or become irregular.
Specifications
| Premium | |
| Stainless Steel | |
| Dissecting |