missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Mayo Scissors
Description
- High-quality surgical-grade stainless steel construction provides optimal performance
- Fully tempered precision screw locks maintain perfect alignment
- Ergonomic design combines weight, balance and feel for optimal comfort and performance
- Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
- Sharp/sharp scissors available in straight and curved patterns
- Carb-N-Sert™ scissors have tungsten carbide inserts seamlessly bonded to upper and lower blades and feature gold ring handles
- SuperCut scissors have a specially designed razor sharp edge that cuts effortlessly through tissue; lower blade has micro fine serrations to prevent tissue slippage
Order Info
Cold or chemical sterilization not recommended for Carb-N-Sert scissors. SuperCut scissiors designed to cut tissue only; not recommended for use on suture material. Dropping or mishandling will cause the razor-shapr edge to nick or become irregular.
Specifications
Specifications
| Product Type | Mayo Scissors |
| Blade Style | Straight, Rounded Tips |
| Grade | Premium |
| Length (English) | 5.5 in. |
| Length (Metric) | 13.97 cm |
| Material | Stainless Steel |
| For Use With (Application) | Dissecting |