missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Insulin B (22-25)
For research use
$753.84
Specifications
| Formulation | Lyophilized powder |
|---|---|
| Storage Requirements | -30° to -10°C |
| Regulatory Status | RUO |
| Protein Length | H-Arg-gly-Phe-Phe-OH |
| Product Type | Insulin B (22-25) |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
AAJ61170MB
|
Thermo Scientific Chemicals
J61170MB |
25mg |
Each for $753.84
|
|
|||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
| Lyophilized powder | |
| RUO | |
| Insulin B (22-25) | |
| Lyophilized |
| -30° to -10°C | |
| H-Arg-gly-Phe-Phe-OH | |
| Native |
RUO – Research Use Only