missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Instrument Check Standard 1 For ICP/MS, SPEX CertiPrep™
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
| Analyte | Concentration |
|---|---|
| Ag | 10μg/mL |
| Al | 10μg/mL |
| As | 10μg/mL |
| Ba | 10μg/mL |
| Be | 10μg/mL |
| Cd | 10μg/mL |
| Co | 10μg/mL |
| Cr | 10μg/mL |
| Cu | 10μg/mL |
| Mn | 10μg/mL |
| Ni | 10μg/mL |
| Pb | 10μg/mL |
| Sb | 10μg/mL |
| Se | 10μg/mL |
| Tl | 10μg/mL |
| V | 10μg/mL |
| Zn | 10μg/mL |
Certifications
Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001
Compliance
GHS/OSHA Complaint
Specifications
Specifications
| Chemical Name or Material | Instrument Check Standard 1 |
| Packaging | Triple-leached LDPE bottle |
| Certificate of Analysis | With Certificate of Analysis. |
| Concentration or Composition Notes | Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
| Technique | ICP-MS |
| For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
| Solution Type | Standard Solution |
| Type | ICP/ICP-MS Standard |
| Solvent or Matrix | 2% HNO3/tr Tart. Acid/tr HF |
| Quantity | 125 mL |
| Show More |
Product intended for laboratory use only