missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Inserts for 2 mL Large Opening Vials

Catalog No. p-7213872
Change view
Click to view available options
Material:
Glass
No. per Pack:
100
1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material No. per Pack
111020806 Glass 1000
111020952 Glass 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111020806 Supplier MilliporeSigma™ Supelco™ Supplier No. 24716
Only null left

Insert fits 12 x 32 mm vials with large opening (6 mm)

  • Glass conical inserts with polymer feet are used to contain standard mixtures for various experimental purposes.

Specifications

Diameter (Metric) Inner 4.6 mm
Color Clear
Diameter (Metric) Outer 6 mm
Material Glass
Volume (Metric) 0.35 mL
No. per Pack 1000
For Use With (Equipment) 12 x 32 mm Vials with Large Opening (6 mm)
Height (Metric) 31 mm