missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Inserts for 1.5 mL Large Opening Vials

Catalog No. 111010584
Change view
Click to view available options
Insert Type:
Conical with Bottom Spring
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Insert Type
111010584 Conical with Bottom Spring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111010584 Supplier MilliporeSigma™ Supelco™ Supplier No. SU860066

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allow the use of smaller sample volumes with standard autosampler vials.

  • Vial inserts for 1.5 mL large opening vials [0.1 mL, clear glass conical (with bottom spring)] allow the use of smaller sample volumes with standard autosampler vials.
  • Inserts are generally chosen based on the inner diameter of the vial neck.
  • Large opening vials (6 mm ID) require a 6 mm OD insert.
  • Clear glass conical inserts used with CTC LC PAL autosamplers.

Specifications

Color Clear
Material Glass
Volume (Metric) 0.1 mL
Insert Type Conical with Bottom Spring
Quantity 100 Pk.